
BURNDY BIBS2504 10AWG-250 kcmil 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIBS, Multi-Port, One Side |
Number of Ports | 4 | Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil |
Material | Plastisol Insulation | Connection Type | Screw |
Stud Size | 5/16 in | Dimensions | 3.91 in L x 27 in W x 2.13 in H |
Mounting | Direct | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Indoor use, Copper or Stranded Aluminum |
UPC | 781810224014 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |