Abbotsford
burbibs43

BURNDY BIBS43 14-4 AWG 3-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector

Price $85.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS43

Description

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 1 Sided Entry, 14-4 AWG, Al/Cu Rated

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type 1-Sided Entry, Multi-Port
Voltage Rating 600 V Number of Ports 3
Conductor Size 14-4 AWG Stranded Material Plastisol Insulation
Color/Finish Clear Series/Model BIBS
Conductor Type Aluminum/Copper Stud Size 1/8 in
Dimensions 1.51 in L x 1-1/4 in W x 1-1/4 in H Temperature Rating 194 °F
Standards UL 486A-486B, CSA Certified, RoHS Compliant Application For Indoor use
UPC 781810223826

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought