
BURNDY BIT600 4AWG-600 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry) , Clear
Description
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | BIT, One Side |
Voltage Rating | 600 V | Number of Ports | 2 |
Conductor Size | 4/0, 2/0, 3/0, 2, 1, 4, 1/0 AWG, 250, 350, 500, 600 kcmil | Material | Al6061-T6 Aluminum |
Connection Type | Screw | Stud Size | 3/8 in |
Dimensions | 2.72 in L x 2.38 in W x 2-3/4 in H | Mounting | Direct |
Temperature Rating | 90 °C | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Indoor use, Copper or Stranded Aluminum | UPC | 781810225257 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |