
ILSCO CANADA PCT-2-2/0 ClearTap® Multi-Tap Connector PCT, Insulated 2 Ports 2/0-14 AWG AL/CU
Description
Dual rated Insulated multi-tap two port connector for street lighting. Transparent flexible insulating cover. Captive pressure screws. Self-closing openings. Access from both sides of connector. Provides greater versatility. Reduces inventory. Ensures reliability. For copper or aluminum conductor.
Specifications
Brand Name | Ilsco | Sub Brand | ClearTap® |
Item Name | Multi-Tap Connector | Type | PCT, Insulated |
Voltage Rating | 600 V | Number of Ports | 2 |
Number of Conductors | 2 | Conductor Size | 2/0-14 AWG |
Material | AL/CU | Color/Finish | Clear |
Conductor Type | Solid,Stranded | Connection Type | Mechanical |
Stud Size | 3/16 in | Dimensions | 2.61 in L x 2.3 in W x 1.97 in H |
Temperature Rating | -45 to 90 °C | Standards | UL 486A-B, UL File Number E6207, CSA File Number LR29601 |
Application | Connecting Tap | UPC | 783669700404 |
Packages
6 - UNIT - (6) |