
ILSCO CANADA IK-250C ILSCO SPLIT BOLT CONNECTOR
Description
ILSCO Split Bolt, Mechanical connection, Copper material, UL 467 Listed, UL 486A/B Listed, C22.2 No. 65, C22.2 No. 188, 1 conductors, 1 ports/wireways, Drive Type Main 1, 1-5/16 External Hex, rated for 35 kV, primary color Copper, 1 poles,
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Split Bolt Connector | Type | IK:CU SPLIT BOLT |
Main Conductor Size | 250 kcmil - 1/0 AWG Solid | Bolt Size | 0.579 in |
Nut Size | 1.312 in | Voltage Rating | 2000 V |
Material | High Strength Copper Alloy | Tap Conductor Size | 250 kcmil - 10 AWG Solid |
Conductor Type | Solid Copper, Compact Copper, Compressed Copper, Concentric Copper | Inner Diameter | 1 in |
Overall Length | 2.078 in | Finish | NA |
Tightening Torque | 650 in-lb | Color | Copper |
Temperature Rating | 90 °C | Standards | UL 467, UL 460C, UL File Number E6207, CSA Certified, ROHS Compliant |
Application | For Direct Burial in Earth and Concrete | UPC | 783669470185 |
Packages
20 - UNIT - (20) |