
ABB EZ-Code inch0 inch Wire Marker Books, 460 Markers Each
Description
E-Z-CODE® wire marker books that withstand oil, water and humidity. Cover keeps markers clean. Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water and dirt.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Number |
Legend | 0 | Material | Vinyl Cloth |
Number of Markers | 460 | Marker Width | 76.2 mm |
Adhesive Type | Pressure Sensitive | UPC | 786210807034 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 |