![idi85371](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287531669.jpg?preset=medium)
IDEAL INDUSTRIES 85-371 CAT5e Feed-Thru Modular Plug (Card of 50)
Description
PRODUCT FEATURES:• NEW Feed-Thru design simplifies connector to cable assembly• Flush cut of excess conductors minimzes inadvertent contact outside of the plug• Designed for best performance when used with the IDEAL FT-45 Crimp Tool (30-495)• 8 position, 8 contact RJ-45 modular plug for CAT5e, 100O balanced twisted pair 100 MHz cables• 50 micro-inch gold plating on contact mating area for long term reliability in connectivity, even after hundreds of mating cycles
Specifications
Brand Name | Ideal | Item Name | Modular Plug |
Type | RJ45 | Cable Type | Category 5E |
Number of Positions | 8 | Termination Style | Crimp |
Color | Transparent | Number of Contacts | 8 |
For Use With | Round, Flat and Solid Core Cables, Litz Wire Conductor | UPC | 783250853717 |
Packages
1 - UNIT - 1 |