
ABB EZ-Code 40pc inch0-9 inch 10pc inchT1, T2, T3, L1, L2, L3 inch Self Laminating Wire Marker Book
Description
E-Z-CODE® vinyl self-laminating books are convenient alphanumeric legends. Lamination keeps markers protected.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Booklet | Type | Numbers, Self Laminate |
Legend | 0 - 9, T1, T2, T3, L1, L2, L3 | Material | Vinyl |
Marker Height | 127 mm | Marker Width | 76.2 mm |
Adhesive Type | Pressure Sensitive Adhesive | UPC | 786210900889 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 | 2570 - UNIT = 257040 |