
HUBBELL 22-16 Wire Range 0.145 inchD 1.00 inch l 1/4 inch Wire Strip Length Burndy SP16 Vinylink Polyvinylchloride Insulated Splice, Red
Description
Copper Splice, 22-16 AWG, 1" Splice Length, Vinyl Insulated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylink™ |
Item Name | Insulated Butt Splice Connector | Size | 1 in |
Voltage Rating | 600 V | Conductor Size | 22-16 AWG |
Overall Length | 25 mm | Type | Insulated |
Series/Model | SP Series, UL Model | Strip Length | 1/4 in |
Contact Material | Electrolytic Copper | Insulating Material | PVC |
Connection Type | Seamless Butt Splice | Insulation Outside Diameter Range | 0.145 in |
Color | Red | Finish | Electro-Tin Plated |
Temperature Rating | 105 °C | For Use With | Round, Solid Core and Stranded Conductors |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Accommodating a Broad Range of 600 V Cables |
UPC | 781810714010 |
Packages
100 - UNIT - (100) |