
ABB MTV10-BS 12-10AWG Marrette® Butt Splice Vinyl
Description
Butt splice.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 12-10 AWG | Type | Vinyl Insulated Butt Splice |
Insulating Material | PVC | Connection Type | Parallel |
Color | Yellow | UPC | 067396012161 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 | 500 - UNIT = 500 |