
ABB MTV14-BS 16-14AWG Marrette® Butt Splice Vinyl, Blue
Description
Butt splice.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 16-14 AWG | Type | Vinyl Insulated Butt Splice |
Insulating Material | PVC | Connection Type | Parallel |
Color | Blue | UPC | 067396012178 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 | 1000 - UNIT = 1000 |