
ABB 2RB14 Sta-Kon® Insulated Nylon Butt Splice Connector, Blue
Description
Butt splice, nylon-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 16-14 AWG | Type | Nylon Insulated Butt Splice |
Contact Material | Copper | Insulating Material | Nylon |
Color | Blue | Finish | Electro-Tin Plated |
Temperature Rating | 105 °C | Standards | UL File Number E9809 Listed, MIL-T-7928 |
UPC | 786210800202 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |