Abbotsford
tabtv10bsxv

ABB TV10-BS-XV Catamount Insulated Vinyl Butt Splice, Yellow

Price $0.7354 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB
Manufacturer #:TV10-BS-XV

Description

CATAMOUNT® Vinyl insulated butt splice.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 12-10 AWG Type Short Sleeve
Series/Model Standard Version Barrel Type Brazed Seam
Contact Material Copper Insulating Material Vinyl
Connection Type Parallel Color Yellow
Temperature Rating 75 °C Standards UL File Number E9809
UPC 728494144252

Packages

75 - UNIT = (75) 900 - UNIT = 900
Customers who bought this item also bought