
ABB TV18-BS-XV Catamount Insulated Vinyl Butt Splice, Red
Description
CATAMOUNT® Vinyl insulated butt splice.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 22-18 AWG | Type | Short Sleeve |
Series/Model | Standard Version | Barrel Type | Brazed Seam |
Contact Material | Copper | Insulating Material | Vinyl |
Connection Type | Parallel | Color | Red |
Temperature Rating | 75 °C | Standards | UL File Number E9809 |
UPC | 728494144238 |
Packages
75 - UNIT - (75) | 900 - UNIT = 900 |