
ABB 2A-18 Sta-Kon® Non-Insulated Butt Splice Connector, Metallic
Description
STA-KON® Nylon insulated butt splice.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 22-18 AWG | Overall Length | 0.63 in |
Type | Short Sleeve | Contact Material | Copper |
Connection Type | Parallel | Color | Metallic |
Finish | Electro-Tin Plated | Temperature Rating | 150 °C |
Standards | UL File Number E9809 | UPC | 786210800011 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 |