![tabrb14250a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11759638.jpg?preset=medium)
ABB 0.8 inch Sta-Kon 90 degree Insulated Nylon Female - 250 Series Disconnect, Blue
Description
Sta-Kon® Female disconnect, 250 series, 90°, nylon, open-top self-insulated. Accommodates #16-#14 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 14-16 AWG | Insulation Material | Nylon |
Material | Brass | Finish | Electro-Tin Plated |
Length | 0.8 in | Color | Blue |
Temperature Rating | 105 degrees C | For Use With | Round Conductors |
Standards | UL File Number E66716 | UPC | 786210856766 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 | 500 - UNIT - 500 |