Abbotsford
wdm0457000000

WEIDMULLER 0457000000 10-Pole Weidmuller SAK Series Cross-Connector for Cross-Connection link, Gray

Price $14.0537 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0457000000

Description

SAK series. Cross connector. For cross connection link. 10-pole. Direct mounting.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Cross Connector Width 3.035 in
Material CuSn Series SAK
Length 0.807 in Color Gray
Terminal Connection Screw For Use With SAK Series Terminal Blocks
Standards RoHS Compliant UPC 626835153768

Packages

20 - UNIT - (20)