![tabf250ta](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970462.jpg?preset=medium)
ABB F250TA Sta-Kon® Non-Insulated 250 Series Adapter, Metalllic
Description
Adapter, 250 Series, Brass, tin plated finish with tab size of 0.250 x 0.032 inch.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Female Quick Disconnect Adapter | Type | Non-Insulated Adapter |
Tab Size | 1/4 in W x 0.032 in T | Width | 0.56 in |
Voltage Rating | 600 VAC | Material | Brass |
Finish | Electro-Tin Plated | Series | 250 |
Length | 0.82 in | Color | Metallic |
Temperature Rating | 150 °C | Standards | UL 94V-0 Flammability Rating, RoHS Compliant |
UPC | 786210803654 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 | 500 - UNIT - 500 |