
HUBBELL YFTW1808W FERRULE DBL INSUL 18 AWGCU HOT DIPPED YEL
Description
Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 18 AWG, 0.62" L, Tin Plated, Yellow, For use on Cu Cond.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Twin Wire Ferrule | Type | YF, YF-I, Insulated |
Conductor Size | 18 AWG | Overall Length | 0.594 in |
Insulating Material | Electrolytic Copper | Finish | Tin Plated |
Series/Model | W | Inside Diameter | 0.94 in |
Outside Diameter | 0.217 - 0.83 in | Standards | RoHS Compliant |
Application | For Use On Copper Conductor | UPC | 781810482261 |
Packages
500 - UNIT - (500) |