
ABB RB14-10F Sta-Kon® Insulated Nylon Fork Terminal, #10 stud, Blue
Description
Sta-Kon® nylon insulated fork easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Blue | Temperature Rating | 105 degrees C |
Width | 1.1 in | Standards | UL File Number E9809 |
UPC | 786210804132 |
Packages
100 - UNIT - (100) | 500 - UNIT - 500 |