Abbotsford
idi30807

IDEAL INDUSTRIES 30-807 Can-Twist™ Wire Connector (25,000/Barrel), Blue

Price $2,890.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-807

Description

Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. Swept wings provide added gripping power.


Get the premium of your choice when you purchase a barrel (30-807) or 4 Stubbies (30-817) of Can-Twist™

Exceptional wire-range capacity - listed for hundreds of wire combinations from 22 to 8 AWG (solid and/or stranded)

Ergonomic, easy-twist design - only a few turns are needed to achieve torque, without the need to pre-twist wire

Square-cut springs stay in place, and firmly grip wire for superior connectivity

Flexible outer shell virtually eliminates cracking, expanding to securely accommodate wire - indicated by white expansion lines

Extended skirt length provides over-strip protection

Sleek design helps reduce box fill

Wire combinations: min. 3x22 AWG / max. 3x10 AWG

CSA Approved 20 amp / 600V (CSA 22.2 #188 Certified) - Cu/Cu only

Operating temperature up to 105 ºC / 221 ºF

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Color Blue UPC 624141308070

Packages

1 - UNIT - 1