Abbotsford
idi30073

IDEAL INDUSTRIES 30-073 Wire-Nut 73B Wire Connector, Orange

Price $16.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-073

Description

Wire-Nut® Wire Connector accepts 22 to 8 AWG wire combinations. Fixed, square-wire spring creates its own threads - maintains a secure positive grip that will not relax over time. No pre-twisting required - positive grip design provides fast, easy installation. Deep, wide skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Reusable for easy circuit changes and additions. 100 pieces per box.


The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928.

As the first screw-on wire connector in America, it literally set the industry standard for years to come.

With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last.

The refined wire range makes it the best choice for fine stranded wire applications.

The Wire-Nut also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

With five color-coded models available, Wire-Nut Wire Connectors will handle any job from as small as #22 gauge wire up to #6 gauge wire.

Additionally, Models 71B, 72B, and 73B, in both color or black high-temp, are the only twist-on wire connectors rated for use in Air Handling Spaces.

These connectors can be used on Class 2 or low-voltage connections inside plenums, ducts, and other environmental air handling spaces without the need for a box.

The black high-temperature models are designed to withstand the extreme heat build-up found in high-wattage light fixtures and signs.

Specifications

Brand Name Ideal Sub Brand Wire-Nut®
Type Twist-On Voltage Rating 600 V
Number of Conductors 1 to 5 Material Flame-Retardant Polypropylene
Color Orange Standards CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
Application Insulating or Joining 2 or more conductors UPC 783250300730

Packages

5 - UNIT - (5)
Customers who bought this item also bought