
IDEAL INDUSTRIES B4-1600V Maximum Rate B-CAP Wire Connector B4, Blue
Description
B-CAP® wire connector accepts 2 #12 to 2 #6 AWG wire combinations. Rated for 600 Volt maximum
Specifications
Brand Name | Ideal | Sub Brand | B-Cap® |
Voltage Rating | 600 V | Conductor Size | 2/12 AWG |
Number of Conductors | 2,6 | Material | Flame-retardant Polypropelene |
Color | Blue/Gray | Standards | CSA C22.2 #188, UL 486C Listed, RoHS |
Application | Insulating or Joining 1 or more conductors | UPC | 781789452036 |
Packages
10 - UNIT - (10) |