Abbotsford
mar335p

ABB 335P Marrette® XTP® Wire Connector (100/Pack), Red

Price $0.3396 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:335P

Description

The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Red Temperature Rating 221 °F, 105 °C
Standards UL E9809 UPC 067396003350

Packages

1000 - UNIT = (1000) 5280 - UNIT = 5280
Customers who bought this item also bought