
HUBBELL 8-2 AWG 1.38 inch BURNDY Watertight Underground Splice Kit with Two Heavy Wall Heat Shrink Sleeve
Description
Watertight Underground Splice Kit, 8-2 AWG, w/ Two Heavy Wall Heat Shrink Sleeves, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Splice Kit | Type | Watertight/Underground, Direct Burial |
Conductor Size | 8-2 AWG | Material | Aluminum |
Length | 1.38 in | Standards | UL 486D, CSA Certified, RoHS Compliant |
Application | For All Aluminum or Copper/Aluminum Combinations, UF Direct Burial | UPC | 781810175279 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |