
HUBBELL 8-2 AWG 4.00 inch BURNDY Watertight Underground Splice Kit with Two Heavy Wall Heat Shrink Sleeve
Description
Watertight Underground Splice Kit, 1 AWG-250 kcmil, w/ Two Heavy Wall Heat Shrink Sleeves, Al/Cu Rated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Splice Kit | Type | Watertight/Underground |
Conductor Size | 1 AWG - 250 kcmil | Material | Aluminum |
Length | 4.00 in | Standards | UL 486D, CSA Certified, RoHS Compliant |
Application | For All Aluminum or Copper/Aluminum Combinations, UF Direct Burial | UPC | 781810175286 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |