![tabmsc8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970409.jpg?preset=medium)
ABB MSC8 Shrink-Kon® Motor Stub Splice Insulator, Black
Description
SO MSC8 INSULATOR,SPLICE
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Splice Insulator | Conductor Size | 12-8 AWG |
Material | Modified Neoprene Elastomer Body, Nylon Straps | Type | Splice Insulators And Insulating Covers |
Color/Finish | Black | Standards | UL File Number E9809 |
Application | Insulate Motor Stub Splices Quickly and Dependably | UPC | 786210806259 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 60 - UNIT = 60 | 5760 - UNIT = 5760 |