Abbotsford
cab2/0rw90gre

2/0 AWG 600V RW90 X-LINK Stranded Copper Cable, Green

Price $23.2993 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:55941115

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Packages

300 - UNIT - 300
Customers who bought this item also bought