Abbotsford
Final sale
cab4/0barecucut

4/0 AWG 19 Strand Bare Copper Cable

Price $36.7085 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:BST19S4/0

Description

4/0 19STR SD BARE CU Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications. Stranded conductors offer greater flexibility than solid.

Specifications

Brand Name Service Wire Item Name Bare Wire
Type Soft Drawn Copper,Stranded Length 120 in
Conductor Material Copper Weight 0.647 lb
UPC 032886069765

Packages

300 - UNIT - 300
Customers who bought this item also bought