![cab10strrpvured](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138106406.jpg?preset=medium)
500ft 10 AWG 2kV PV-Wire RPVU90 XLPE, Red
Description
Red 10 AWG PV-Wire, sold as a 500 ft spool. We also sell this wire by the foot (at a somewhat higher price-per-foot). We have male and female MC4 connectors for this wire available as well. The wire is 2000 V rated "RPVU90" stamped, CSA approved for Canada. Rated 90 °C wet and dry. Rated for direct burial. Stranded copper, flexible, 19 strands. XLPE insulation. Deformation-resistant at high temperatures. Excellent moisture resistance, exceeds UL 44. Stable electrical properties over a broad temperature range. Excellent resistance to crush and compression cuts. Resistant to most oils and chemicals. UV/sunlight resistant.
Specifications
Brand Name | Southwire | Item Name | Photovoltaic Wire |
Wire Gauge Size | 10 AWG | Stranded/Solid | Stranded |
Strands | 19 | Number of Conductors | 1 |
Length | 500 ft | Conductor Material | Copper |
Color | Red | Voltage Rating | 1000/2000 V |
Outside Diameter | 0.235 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.06 in | Amperage Rating | 30 A |
Temperature Rating | -40 to 90 °C | Standards | UL 44, CSA C22.2 No. 38, CSA SUN RES, CSA C22.2 No. 271-11, ASTM B3, B8, B787, RoHS Compliant |
Application | For Direct Burial |
Packages
1525 - UNIT - 1525 |