
SONECABLE 6XAAUS14-2C-16-2C Electro-Smart® Cable 14 AWG Power, Insulated Ground, 16 AWG Control 2 Conductors Bare Copper Solid Black/White/Green
Description
Specifications
Brand Name | Electro Cables | Sub Brand | Electro-Smart® |
Item Name | Cable | Type | Armored |
Wire Gauge Size | 14 AWG Power, Insulated Ground, 16 AWG Control | Number of Conductors | 2 |
Stranded/Solid | Solid | Conductor Material | Bare Copper |
Armor Material | Steel or Aluminum | Jacket Color | Black/White/Green |
Voltage Rating | 600 V | Series/Model | SPC90 |
Outside Diameter | 15.494 mm | Insulation Material | XLPE |
Insulation Thickness | 0.508 mm | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2 No. 51, FT4 Rated | Application | For LED Dimming |
Packages
150 - UNIT - 150 |