Abbotsford
cab4teck3c5kv

4/3C 5KV TECK90 Cable

Price $77.1956 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
(1) cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401616

Description

Power, Unshielded, Armored 5 kV, CSA TECK90, 90 Mils, Three Conductor Cable. A thermoset semi-conducting strand shield is extruded over the conductor. Tree-Retardant Cross-linked Polyethylene (TRXLPE), Type RW9. Color-coded: printed numbers. The conductor consists of one uninsulated stranded bare copper conductor. Lead-free, flame-retardant, moisture- and sunlight-resistant Polyvinyl Chloride (PVC), Black. For exposed and concealed wiring in dry, damp or wet locations. For use in ventilated, non-ventilated and ladder type cable trays in dry, damp, or wet locations. For direct earth burial (with protection as required by inspection authority). For wiring in all hazardous locations when used with certified HL cable glands. Cost-effective alternative to installation in conduit. Typical vertical installations include mine shafts, tall commercial buildings, inclined tunnels and vertical cable trays (Note that the overall jacket is required for all damp and wet locations and for all corrosive environments.

Packages

1 - UNIT - 1
Customers who bought this item also bought