×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab18/2prisft4

READYWIRE 18/2PR 300V FT4 PVC Control Cable

Price $3.4629 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:ELECT 18/2PR I/S FT4

Description

Stranded tinned copper conductors SR-PVC Insulation, 100% aluminium foil shield. Stranded tinned copper drain wire. Grey PVC jacket FT-4. UL Approved.

Specifications

Brand Name Approved Vendor Item Name Control Cable
Number of Conductors 2 Pair Conductor Size 18 AWG
Voltage Rating 300 V Jacket Material PVC
Standards FT4 Flammability Rating

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok