![alucon34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/480922296.jpg?preset=medium)
GENERIC CONDUIT 3/4 inch x 10 ft Aluminum Conduit
Specifications
Brand Name | Approved Vendor | Item Name | Conduit |
Trade Size | 3/4 in | Diameter | 1.05 in OD |
Wall Thickness | 0.107 in | Material | Aluminum |
Color | Silver |
Packages
10 - UNIT - (10) | 1000 - UNIT - 1000 |