
AIMLITE CORP RPNPUWHT-BAT 120/347VAC RPNP Series Plastic Commercial Running Man Sign (Self-Powered for 90 Minutes)
Description
The RPNP series of commercial plastic running signs is designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.
Specifications
Brand Name | Aimlite | Item Name | Exit Sign |
Type | Running man sign | Housing Color | White |
Voltage Rating | 120/347 V | Fixture Wattage | 3.6/4.1 W |
Lamp Type | LED | Legend | Running Man |
Battery Type | Nickel Cadmium | Emergency Illumination Time | 90 min |
Mounting | Universal | Series/Model | RPNP |
Housing Material | Thermoplastic | Special Features | Canopy Quick-Snap For Tapered Or Flush Mount Application |
Application | For Indoor |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 10 - UNIT - 10 | 180 - UNIT - 180 |