
ERICO 4 inch or 4-11/16 inch 3 Gang Diameter CADDY Rigid Box Support, Steel
Description
Rigid box support, Pre-galvanized steel, Eliminates the need for an electrical box on low voltage applications, Supports electrical boxes, plaster rings or low voltage devices from one bracket.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Box Mounting Bracket | Mounting | Screw Mount |
Material | Steel | Type | Rigid Box Support |
Hole Spacing | 16 in | Color/Finish | Pre-Galvanized |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical |
UPC | 782856478164 |
Packages
25 - UNIT - (25) |