
SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 500 ft Reel Non-Metallic Conduit, Grey
Description
Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.Features & Benefits:- Extreme flexibility- Broad temperature range-remains flexible from -5° to 176°F- Liquid-tight- One piece constructionApplications include:- Fiber optics- Automatic & moving machinery- Robotics- Lasers- Office equipment- Marine/shipboard wiring
Specifications
Brand Name | Southwire | Item Name | Conduit Cable Reel |
Type | Non-Metallic | Material | PVC |
Cord Length | 500 ft | Temperature Rating | -5 to 176 °F |
Application | For Fiber Optics, Automatic, Moving Machinery, Robotics, Lasers, Office Equipment, Marine/Shipboard Wiring |
Packages
800 - UNIT - (800) |