
ABB IN2000PL 200Amp Microlectric® Meter Socket Insulated Neutral Kit, PL
Description
Microlectric® insulated neutral kit with 200 A maximum capacity.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Neutral Kit | Type | Insulated |
Material | Steel | For Use With | PL Series 200 A Meter Socket |
Standards | CSA 29700 | UPC | 624871034430 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |