
STANPRO 6VDC-24VDC 2-Head SWN Series NOAH Wet Location Anti-Vandal Remote, Black
Description
The SWN series of wet location anti vandal remotes is designed to perform in extreme environments. The single or double lamp assemblies are completely protected from the elements within a fully gasketed polycarbonate housing.
Specifications
Brand Name | Stanpro | Item Name | Double Remote Lamp Head |
Housing Color | Black | Voltage Rating | 6 - 24 VDC |
Lamp Wattage | 4 W | Dimensions | 9.65 in L x 5.51 in H |
Lamp Type | LED | Mounting | Junction Box |
Series/Model | SWN | Housing Material | Polycarbonate |
Standards | CSA Certified | Application | For Wet Location Anti Vandal Remotes is Designed to Perform in Extreme Environments |
UPC | 874046006921 |
Packages
1 - UNIT - 1 |