Abbotsford
Final sale
phi14a19per827frpe26d44

SIGNIFY 581801 14W 120V 2700K 1600LM A19 LED Lamp (4/Pack)

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:581801

Description

Most affordable, dimmable plastic A19 lamp Entry level price point for plastic A19 dimmable Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces. Plastic bulb;Dimmable;Lifetime up to 15,000 hours Residential;Multi-family housing

Specifications

Brand Name Philips Lighting Item Name LED Bulb
Type Contractor-Grade Designation 14A19/CNG/827/FR/P/E26/D 4/4CT
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 14 W Lumens 1600 lm
Color Temperature 2700 K Average Life 15000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Amperage Rating 120 mA
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Frost Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 100 W
Diameter 2-3/8 in Maximum Overall Length 4-5/8 in
Standards RoHS Compliant UPC 046677581800

Packages

4 - UNIT - (4)
Customers who bought this item also bought