
ACUITY 4 inch Adjustable Gimbal PAR20 Trim, Matte White
Description
Adjustable gimbal trim 4 for PAR20 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings L3 and L3R. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Adjustable Gimbal Trim |
Type | Narrow Flange, 180° Rotation | Lamp Type | PAR20 Incandescent/LED |
Housing Material | Powder Coated Steel | Series | 4G2 PAR |
Lamp Wattage | LED: 8 W, Incandescent: 50 W | Diameter | 63 mm ID x 130.1 mm OD |
Height | 96 mm | Color | Matte White |
For Use With | L3 and L3R Housings | Standards | cETLus Listed |
Application | For Damp Locations | UPC | 889804171181 |
Packages
6 - UNIT - (6) |