Abbotsford
hoff66gt

HOFFMAN 6 inch x 6 inch Steel Flush Tee 90-Degree, Gray

Price $231.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F66GT
Documents Documents

Description

Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run.No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Flush Tee Type Tee
Length 10.70 in Width 6 in
Height 6 in NEMA Rating NEMA 1
Material Gauge 16 ga Color Gray
Finish Powder-Coated Material Steel
Enclosure Type IP30 Mounting Lay-In
Application Power Distribution UPC 783510891701

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok