Abbotsford
hoff44g90e

HOFFMAN 4 inch x 4 inch Elbow 90-Degree Lay-in Wireway, Gray

Price $104.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44G90E
Documents Documents

Description

Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run.No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Elbow Material Steel
Color Light Gray Finish Painted
Type 90°, Horizontal Dimensions 102 mm W x 102 mm H
Application Power Distribution UPC 783510525200

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok