Abbotsford
hoff44g45e

HOFFMAN 4 inch x 4 inch Steel Elbow 45-Degree Lay-in, Gray

Price $104.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44G45E
Documents Documents

Description

Elbow 45° for continuous run with 45° turns and top and inside covers are removable. For lay-in wireway. 16 or 14 gauge pre-painted steel and ANSI 61 grey polyester powder paint finish inside and outside.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Elbow Material Painted Steel
Color Light Gray Finish Powder Coated
Type 45°, Horizontal, Type 1 Dimensions 102 mm W x 102 mm H
Application Power Distribution, Lay-in Painted Flat-Cover UPC 783510522407

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok