Abbotsford
hoff66gpa

HOFFMAN 6 inch x 6 inch Panel Adapter LayIn Painted Wireway, Gray

Price $55.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F66GPA
Documents Documents

Description

Panel adapter a flanged fitting which allows the wireway to be securely connected to an enclosure. For lay-in wireway. 16 and 14 gauge pre-painted steel covers and bodies with ANSI 61 grey polyester powder paint finish inside and out.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Adapter Material Steel
Type Adapter Color Light Gray
Finish Painted Dimensions 8 in W x 8 in H
For Use With Lay-In Wireway Application For Power Distribution
UPC 783510524203

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok