Abbotsford
russlm1k

RUSSOUND 5300-536496 Universal Surface Mount IR Kit

Price $112.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:5300-536496

Description

Universal surface-mount IR kit is a one-size that fits all solution for any IR installation that works with LED, LCD and plasma TV's and is resistant to fluorescent and compact fluorescent (CFL) interference for reliable operation. Colour-coded connections with easy-to-use 3.5 mm plugs assure correct configurations and reduce the time on a job site. Slim design IR receiver blends seamlessly on modern TV bezels. Matching low profile IR emitter with front and rear IR output for mounting to a device or to an interior cabinet. Emitters include IR blocking covers to prevent unwanted signals. Plug and play simplicity with easy-to-use colour-coded connectors. IR confirmation LED on the connecting block for system troubleshooting. Includes: (1) SLM-1 IR receiver, (4) IRE-1 IR emitters, (1) CB-140 connecting block and (1) CB-PS power supply.

Specifications

Brand Name Russound Item Name IR Kit
Voltage Rating 12 VDC Frequency Range 36 - 58 kHz (Receiver), 40/56 kHz (Transmittter)
Amperage Rating 500 mA Dimensions 2 in W x 1/2 in D x 1/4 in H (IR Receiver), 0.47 in W x 0.1 in D x 0.35 in H (IR Emitters), 3.85 in W x 0.79 in D x 1.57 in H (Connecting Block)
Mounting Type Universal, Surface For Use With LED, LCD and Plasma TV's
Includes SLM-1 Slim-Design Surface Mount IR Receiver, 4 x IRE-1 IR Emitters, CB-140 IR Connecting Block, CB-PS Power Supply (CB-PS-EU European model)

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok