×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawc1g2bs4

PASS & SEYMOUR AWC1G2BS4 1-Gang Wall Plate, Brushed Stainless Steel

Price $79.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC1G2BS4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a brushed stainless steel cast metal finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Designer, Screwless
Number of Gangs 1 Length 5.13 in
Material Stainless Steel Color Silver
Orientation Horizontal Shape Square
Width 3.45 in Thickness 0.35 in
Finish Brushed Mounting Box
Standards UL 514, ETL listed Application For Commercial, Residential Applications
UPC 785007024289

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok