×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rac55632

RACK-A-TIERS 32 inch Big E-Z Wire Dispenser

Price $294.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:55632

Description

The Big E-Z utilizes the same design and great features as the original E-Z Roll while allowing you to dispense larger wire spools.

Specifications

Brand Name Rack-A-Tiers Sub Brand BIG E-Z
Item Name Wire Dispenser Type Wheeled
Capacity 300 lb, Holds up to 32 in Mounting Type Truck
Material Rigid Steel Color Yellow
For Use With Any Job Box UPC 625912556324

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok