ILSCO CANADA DE-OX-4OZ DEOX OXIDE INHIBITOR
Description
Oxide inhibitor/silicon provides air tight seal around conductor. Mineral oil base. Broad working temperature range. Conductor versatile. Prevents oxides from forming. Provides convenience of selecting the right size for the job. Green color, easy to clean. May be used from -30° F to 200° F. May be used on copper or aluminum conductors.
Specifications
Brand Name | Ilsco | Sub Brand | DE-OX |
Item Name | Oxide Inhibitor | Type | DEOX:OXIDE INHIBITOR |
Container Type | Bottle | Container Size | 4 oz |
Color | Green | Odor/Scent | Slight |
Base Type | Petroleum | Specific Gravity | 1.08 |
Flash Point | > 200 °C | Flammability Rating | Slight |
Standards | CFR29 19102.1200 | Application | Oxide Inhibitor |
UPC | 783669966305 |
Packages
12 - UNIT - (12) |