
3M CANADA 2 inch x 60 Yards 3M 425 MAluminum Foil Tape
Description
3M™ Aluminum Foil Tape 425 combines a nominal dead soft aluminum foil backing with a transparent acrylic adhesive. It is flame, moisture, weather, and UV degradation resistant, making it ideal for a variety of indoor and outdoor applications. The thermally-conductive backing helps maximize efficiency by dissipating heat over a wider surface area, producing strong lasting and reliable bonds.
Specifications
Brand Name | 3M | Item Name | Foil Tape |
Type | Reflective | Length | 60 yd |
Width | 50.8 mm | Thickness | 0.12 mm |
Material | Aluminum | Color | Silver |
Temperature Rating | 0 - 149 °C | UPC | 051125853118 |
Packages
24 - UNIT - (24) |